KBS16-PP-AS
Description
KBS16-PP-AS BILLE ROULEMENT ; LINEAIRE PRECISION
Part # KBS16-PP-AS
BDI # 18102918
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
High Accuracy Class | Carbon Steel Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LME 25 UU
Description
LME 25 UU LINEAR BUSHING ; 25MM BORE STANDARD CST
Part # LME25UU
BDI # 23284220
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
High Accuracy Class | Carbon Steel Retainer
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KWVE20-B-S-V1-G3
Description
KWVE20-B-S-V1-G3 LINEAR GUIDE CARRIAGE ; 4-ROW BALL
Part # KWVE20-B-S-V1-G3
BDI # 15013668
Features
Series:
KWVE
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Four-Row | Corrosion-Resistant Design
Overall Length - Inch:
2.811
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball