SPB16OPN
Description
SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SPB16OPN
BDI # 854016
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
RUS19105-GR3/-10-15
Description
RUS19105-GR3/-10-15 LINEAR RLR BRG UNIT ; 27MM X 111MM X 19MM
Part # RUS19105-GR3/-10-15
BDI # 15049123
Features
Inch - Metric:
Metric
Material:
Steel
Other Features:
M3 Screw
Stroke Length - Inch:
0
Overall Length - Inch:
4.37
Product Name:
Slide Rail Assembly
Overall Width - Inch:
1.063
Overall Width - Millimeter:
27
Overall Length - Millimeter:
111
Overall Height - Inch:
0.748
Features
Series:
NH
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Overall Length - Inch:
3.614
Rail Width - Millimeter:
18
Rail Width - Inch:
0.709
Product Name:
Carriage
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
2.047
Housing/Block Length - Millimeter:
52
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Angular Contact | Flanged Housing | Fixed Support | Black Oxide Finish
Housing Style:
Square
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing