KGSNG30-PP-AS
Description
KGSNG30-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
Part # KGSNG30-PP-AS
BDI # 1174741
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
68
Nominal Bolt Center Across Shaft - Millimeter:
68
Other Features:
Light Duty | Extruded Housing | Greased
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SSUTFB16
Description
SSUTFB16 FLANGED TWIN PILLOW BLOCK BRG ; 1" BORE 4 BOLT SQUARE FLANGE
Part # SSUTFB16
BDI # 854420
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Circle Diameter Round - Inch:
3.01
Housing Configuration:
End Mount Twin
Other Features:
18TPI | Length Thru Bore 2.25 Inch on Both Side | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
76.45
KWVE25-B-V1-G3
Description
KWVE25-B-V1-G3 LINEAR GUIDE CARRIAGE ; 4-ROW BALL
Part # KWVE25-B-V1-G3
BDI # 1472373
KGHK25-B-PP-AS
Description
KGHK25-B-PP-AS LINEAR BALL BEARING UNIT ; 25MM X 52.5MM X 60MM
Part # KGHK25-B-PP-AS
BDI # 1174643
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bolt Center Across Shaft - Millimeter:
48
Other Features:
Compact Duty | M6 Bolt | Greased
Self Aligning:
No
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable