RWU35-F-L-120/930/120-V3-G2
Description
RWU35-F-L-120/930/120-V3-G2 ; NON-RETURNABLE ROLLER BEARING CARRIAGE
Part # RWU35-F-L-120/930/120-V3-G2
BDI # 27914721
RWU45-F-120/930/120-V3-G2
Description
RWU45-F-120/930/120-V3-G2 LINEAR BEARING ; NON-RETURNABLE
Part # RWU45-F-120/930/120-V3-G2
BDI # 27819157
KWVE20-B-SN-V1-G3
Description
KWVE20-B-SN-V1-G3 LINEAR GUIDE CARRIAGE ; NON-RETURNABLE 4-ROW BALL
Part # KWVE20-B-SN-V1-G3
BDI # 24515996
Features
Size:
37 MM W X 45 MM H X 10 MM T
Inch - Metric:
Metric
Material:
Plastic
Product Name:
Lubrication and Wiper
Product Type:
Assembly
KWVE35-B-V1-G3
Description
KWVE35-B-V1-G3 LINEAR GUIDE CARRIAGE ; 4-ROW BALL
Part # KWVE35-B-V1-G3
BDI # 1487726