SR16-PD
Description
SR16-PD SHAFT SUPPORT RAIL ; 1" SHAFT DIA 24" SHAFT LEN 60 CASE
Part # SR16-PD
BDI # 843403
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application | 1/4 Inch Bolt
Shaft Length - Inch:
24
Rail Width - Inch:
2.125
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
RW24S
Description
RW24S LINEAR ROLLER BEARING ; ROUNDWAY SGL TYPE 1.5" D SELF-ALIGNING
Part # RW24S
BDI # 854889
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
29.21
Mounting Block Length - Inch:
6.5
Mounting Block Width - Millimeter:
73.152
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
54.102
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
QS 3/4 L 24
Description
QS 3/4 L 24 QUICK SHAFT ; 3/4" DIA 24" L CS CLASS L 60 CASE
Part # QS 3/4 L 24
BDI # 842928
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
24
Length Type:
Cut to Length