Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KWVE15-B-G4-V1
Description
KWVE15-B-G4-V1 LINEAR GUIDE CARRIAGE ; NON-RETURNABLE 4-ROW BALL
Part # KWVE15-B-V1-G4
BDI # 18315812
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
SPPBOM20
Description
SPPBOM20 PILLOW BLOCK BEARING ; SUPER 20MM OPEN SELF-ALIGNING
Part # SPPBOM20
BDI # 854714
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
45
Nominal Bolt Center Across Shaft - Millimeter:
45
Other Features:
M8 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
KNO16-B-PP
Description
KNO16-B-PP LINEAR BALL BEARING ; 16MM ID X 26MM OD
Part # KNO16-B-PP
BDI # 1174837
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Light Duty | Relubricatable | Adjustable Angle
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball