Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
2CA120MEL12
Description
2CA120MEL12 TWIN SHAFT LINEAR GUIDE ; POR 2CA END SPRT STD HORZ CARRIAGE
Part # 2CA120MEL12
BDI # 855360
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Inch:
1.125
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum Carriage and End Support Block | Steel Shaft
Other Features:
Integrated Carriage with 4 Open Ball Bearing | Fixing Hole Distance is Across Rail Axis Due to Horizontal End Support | 1/4 Inch Bolt
Stroke Length - Inch:
6
Shaft Length - Inch:
12
Support Rail Width - Inch:
3