Page 1 of 5

Next

Compare
LME122232NUU

COMPARE

LME122232NUU

Description
LME122232NUU LINEAR BUSHING

IKO

Part # LME122232NUU

BDI # 515403

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Length - Millimeter: 32

Other Features: High Accuracy Class | Synthetic Retainer
Length - Inch: 1.26
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
OPNS500

COMPARE

OPNS500

Description
OPNS500 LINEAR BEARING SEAL ; 0.5" ID X 0.879" OD X 0.125" T

THOMSON

Part # OPNS500

BDI # 854958

Features

Size: 0.5 IN ID X 0.879 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Open External

Price Inventory : Available to order
Loading Price
QTY
LAU12ARS

COMPARE

LAU12ARS

Description
LAU12ARS LINEAR GUIDE CARRIAGE ; 12MM RAIL

NSK

Part # LAU12ARS

BDI # 1189832

Features

Series: LU
Lubrication/Lube Block Yes/No: No
Accuracy Class: Normal Grade
Preload: No
Inch - Metric: Metric

Material: Stainless Steel
Other Features: Cannot Put One Brand Carriage on Another Brands Rail | Miniature | With Ball Cage | Clearance Preload
Overall Length - Inch: 1.386
Rail Width - Millimeter: 12
Rail Width - Inch: 0.472

Price Inventory : Available to order
Loading Price
QTY
FNYBUTWN24A

COMPARE

FNYBUTWN24A

Description
FNYBUTWN24A TWIN PILLOW BLOCK BEARING ; 1.5" BORE FLUORONYLINER SELF-ALIGNING

THOMSON

Part # FNYBUTWN24A

BDI # 854347

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Nominal Bolt Center Across Shaft - Millimeter: 104.1
Other Features: Fluoronyliner Bushing | Crowned OD | 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
LK3050UU

COMPARE

LK3050UU

Description
LK3050UU LINEAR BUSHING

IKO

Part # LK3050UU

BDI # 515198

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Outside Diameter - Millimeter: 40

Length - Millimeter: 50
Length - Inch: 1.969
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY