MAM12WWSS
Description
MAM12WWSS LINEAR BEARING ; 12MM ID X 22MM OD X 32MM LONG
Part # MAM12WWSS
BDI # 854551
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball