SHA-1000
Description
SHA-1000 LOAD RUNNER SHAFT ; HEAVY DUTY CONCENTRIC STYLE A
Part # 0009500800
BDI # 737349
421N30ARL4000
Description
421N30ARL4000 BALL RAIL ; 4000MM L 30MM NORMAL GRADE A STYLE
Part # 421N30ARL4000
BDI # 857863
Features
Height - Millimeter:
22.8
Height - Inch:
0.898
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Normal Grade
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail
521P35A1-2133.6Y-26.8 RAIL
Description
521P35A1-2133.6Y-26.8 RAIL
Part # 521P35A1-2133.6Y-26.8 RAIL
BDI # 28299576
411N30A0
Description
411N30A0 PROFILE RAIL BALL CARRIAGE ; 30MM NORMAL GR CLEARANCE PRELOAD
Part # 411N30A0
BDI # 857470
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Overall Length - Inch:
3.732
Rail Width - Millimeter:
28
Rail Width - Inch:
1.102