MAM20OPNWSS
Description
MAM20OPNWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 20MM DIA
Part # MAM20OPNWSS
BDI # 854579
Features
Enclosure:
1 Seal
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
MAM25ADJW
Description
MAM25ADJW LINEAR BEARING ; MULTITRAC BALL BUSHING 25MM DIA
Part # MAM25ADJW
BDI # 854590
Features
Enclosure:
1 Seal
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
MAM30OPNWSS
Description
MAM30OPNWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 30MM DIA
Part # MAM30OPNWSS
BDI # 854615
Features
Enclosure:
1 Seal
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
MAM30OPNW
Description
MAM30OPNW LINEAR BEARING ; MULTITRAC BALL BUSHING 30MM DIA
Part # MAM30OPNW
BDI # 854614
Features
Enclosure:
1 Seal
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
MAM30ADJW
Description
MAM30ADJW LINEAR BEARING ; MULTITRAC BALL BUSHING 30MM DIA
Part # MAM30ADJW
BDI # 854608
Features
Enclosure:
1 Seal
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
2.677
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball