RW16V
Description
RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING
Part # RW16V
BDI # 854885
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
60.452
Mounting Block Length - Inch:
2.25
Mounting Block Width - Millimeter:
146.05
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
101.6
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block