S625

COMPARE

S625

Description
S625 LINEAR SHAFT SEAL ; 0.625" ID X 1.129" OD X 0.125" T

THOMSON

Part # S625

BDI # 854845

Features

Size: 0.625 IN ID X 1.129 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
S1250

COMPARE

S1250

Description
S1250 LINEAR BEARING SEAL ; 1.25" ID X 2.004" OD X 0.375" T

THOMSON

Part # S1250

BDI # 854825

Features

Size: 1.25 IN ID X 2.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY