LBCR 80 A-2LS
Description
LBCR 80 A-2LS LINEAR BALL BEARING ; 80MM ID 120MM OD 165MM LN BALL 2 SEAL
Part # LBCR 80 A-2LS
BDI # 1413566
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Length - Millimeter:
165
Other Features:
Relubricatable | Synthetic Retainer | Double Lip Seal
Length - Inch:
6.496
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball