411N25F0
Description
411N25F0 PROFILE RAIL BALL CARRIAGE ; 25MM NORMAL GR CLEARANCE PRELOAD
Part # 411N25F0
BDI # 857462
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Long High Style | Clearance Preload
Overall Length - Inch:
3.717
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
421N25ARL4000
Description
421N25ARL4000 BALL RAIL ; 4000MM L 25MM NORMAL GRADE A STYLE
Part # 421N25ARL4000
BDI # 857861
Features
Height - Millimeter:
19.2
Height - Inch:
0.756
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Normal Grade
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail