Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
38.1
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
1.5
NAS25AL-K
Description
NAS25AL-K LINEAR GUIDE CARRIAGE ; BALL SLIDE WITH L1/K1 LUBRICATION UNIT
Part # NAS25AL-K
BDI # 20217132
Features
Series:
NAS
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
High Load Type | Lubricating Unit
Overall Length - Inch:
3.213
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906