Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
S1000SS
Description
S1000SS LINEAR BEARING SEAL ; 1" ID X 1.567" OD X 0.187" T
Part # S1000SS
BDI # 854824
Features
Size:
1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External