SSUPB12

COMPARE

SSUPB12

Description
SSUPB12 PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM

THOMSON

Part # SSUPB12

BDI # 854134

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Nominal Bolt Center Across Shaft - Millimeter: 61
Other Features: No.8 Bolt | Heavy Duty

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
SSUPBO16

COMPARE

SSUPBO16

Description
SSUPBO16 PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM

THOMSON

Part # SSUPBO16

BDI # 854159

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: No.10 Bolt | Heavy Duty

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
QS 1 L 36

COMPARE

QS 1 L 36

Description
QS 1 L 36 QUICK SHAFT ; 1" DIA 36" L CS CLASS L 60 CASE

THOMSON

Part # QS 1 L 36

BDI # 842864

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 36
Length Type: Cut to Length

Price Inventory : Available to order
Loading Price
QTY
8110-448-086

COMPARE

8110-448-086

Description
NOT AVAILABLE IN CANADA

THOMSON

Part # 8110-448-086

BDI # 843958

Price Inventory : Available to order
Loading Price
QTY
8115-448-020

COMPARE

8115-448-020

Description
8115-448-020 BALL NUT ; 1.5" X 0.25" 4050LBF LOAD DYNAMIC

THOMSON

Part # 8115-448-020

BDI # 843984

Price Inventory : Available to order
Loading Price
QTY