W1001FA-1P-C3Z4
Description
W1001FA-1P-C3Z4 BALL SCREW ; NON RETURNABLE 10MM DIA 4MM RH THRD
Part # W1001FA-1P-C3Z4
BDI # 1195696
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.157
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade
Overall Length - Inch:
7.087
Thread Lead - Millimeter:
4
Thread Diameter - Millimeter:
10
Product Name:
Ball Screw with Flanged Nut