FNYBU16AOPN
Description
FNYBU16AOPN LINEAR BEARING BALL BUSHING ; 1" BORE FLUORONYLINER
Part # FNYBU16AOPN
BDI # 853714
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
FluoroNyliner | Self Lubricating | Compensated ID | Precision Machined
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
SUPER16-DD
Description
SUPER16-DD LINEAR BEARING ; 1" BORE 1-9/16" OD
Part # SUPER16-DD
BDI # 854191
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
66.675
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
MAM25WW
Description
MAM25WW LINEAR BEARING ; MULTITRAC BALL BUSHING 25MM DIA
Part # MAM25WW
BDI # 854603
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball