Page 1 of 11

Next

Compare
SBN10466

COMPARE

SBN10466

Description
SBN10466 BALL NUT ; 1" THREAD DIA 1/4" THREAD LEAD

NOOK INDUSTRIES

Part # SBN10466

BDI # 15007131

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.687
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 1.563-18 NS-3A Thread
Overall Length - Inch: 2.35
Thread Lead - Millimeter: 6.35

Price Inventory : In stock
Loading Price
QTY
SBN8278

COMPARE

SBN8278

Description
SBN8278 BALL NUT ; POWERTRAC SBN 1000-0250 RH INTEGRAL FLG

NOOK INDUSTRIES

Part # SBN8278

BDI # 22853243

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 1
Thread Lead - Inch: 0.25
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.625
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return
Overall Length - Inch: 3
Thread Lead - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
SBN10627

COMPARE

SBN10627

Description
SBN10627 BALL NUT

NOOK INDUSTRIES

Part # SBN10627

BDI # 21574015

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 31.75
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.648
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.625-20 UN-2A Thread
Overall Length - Inch: 3.288
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY
SEL10462

COMPARE

SEL10462

Description
SEL10462 BALL NUT ; POWERTRAC 1000-1000 RH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL10462

BDI # 22853321

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 4
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.687
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 6.15
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
SEL10066

COMPARE

SEL10066

Description
SEL10066 BALL NUT ; POWERTRAC 1000-0500 RH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL10066

BDI # 22853313

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 25.4
Number of Thread Starts: 2
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.687
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 6.66
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY