KNO12-B-PP
Description
KNO12-B-PP LINEAR BALL BEARING ; NON-RETURNABLE
Part # KNO12-B-PP
BDI # 1174834
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Light Duty | Relubricatable | Adjustable Angle
Length - Inch:
1.26
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Light Duty | Relubricatable | Adjustable Angle
Length - Inch:
1.26
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
1 Seal
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.26
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
MAM12ADJWSS
Description
MAM12ADJWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 12MM DIA
Part # MAM12ADJWSS
BDI # 854538
Features
Enclosure:
1 Seal
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
MAM12ADJW
Description
MAM12ADJW LINEAR BEARING ; MULTITRAC BALL BUSHING 12MM DIA
Part # MAM12ADJW
BDI # 854537
Features
Enclosure:
1 Seal
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball