Features
Enclosure:
None
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
42
Other Features:
High Accuracy Class | Synthetic Retainer
Length - Inch:
1.654
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
MAM20WWSS
Description
MAM20WWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 20MM DIA
Part # MAM20WWSS
BDI # 854586
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
MAM20OPNWSS
Description
MAM20OPNWSS LINEAR BEARING ; MULTITRAC BALL BUSHING 20MM DIA
Part # MAM20OPNWSS
BDI # 854579
Features
Enclosure:
1 Seal
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
42
Other Features:
High Accuracy Class | Synthetic Retainer
Length - Inch:
1.654
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
MAM20ADJSS
Description
MAM20ADJSS LINEAR BEARING ; MULTITRAC BALL BUSHING 20MM DIA
Part # MAM20ADJSS
BDI # 854571
Features
Enclosure:
None
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Corrosion Resistant | Chrome Steel Ball | Delrin Retainer
Length - Inch:
1.772
Self Aligning:
No
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball