Page 1 of 3

Next

Compare
TNUT05M8

COMPARE

TNUT05M8

Description
TNUT05M8 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT05M8

BDI # 876974

Features

Size: 19.5 MM W X 8.6 MM H
Inch - Metric: Metric
Other Features: 9.8 MM Barrel Dia | M8 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY
TNUT02M4

COMPARE

TNUT02M4

Description
TNUT02M4 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT02M4

BDI # 876965

Features

Size: 9.5 MM W X 4 MM H
Inch - Metric: Metric
Other Features: 5.5 MM Barrel Dia | M4 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY
TNUT01M3

COMPARE

TNUT01M3

Description
TNUT01M3 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT01M3

BDI # 876964

Features

Size: 7 MM W X 3 MM H
Inch - Metric: Metric
Other Features: 4 MM Barrel Dia | M3 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY
TNUT04M4

COMPARE

TNUT04M4

Description
TNUT04M4 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT04M4

BDI # 876968

Features

Size: 16.5 MM W X 6 MM H
Inch - Metric: Metric
Other Features: 7.9 MM Barrel Dia | M4 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY
TNUT03M5

COMPARE

TNUT03M5

Description
TNUT03M5 T-NUT ; FOR LINEAR UNIT

THOMSON

Part # TNUT03M5

BDI # 876967

Features

Size: 12 MM W X 5 MM H
Inch - Metric: Metric
Other Features: 7 MM Barrel Dia | M5 Thread | Also Can Be Used with Round Rail
Product Name: Tee Nut
Product Type: Mounting

Price Inventory : Available to order
Loading Price
QTY