Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
SR16-PDL48
Description
SR16-PDL48 SHAFT SUPPORT RAIL ; 0.1" BORE 60 CASE
Part # SR16-PDL48
BDI # 843404
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application | 1/4 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
2.125
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
53
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
74
Other Features:
M10 Bolt
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.913