Page 1 of 23

Next

Compare
1 1/2 D RL

COMPARE

1 1/2 D RL

Description
1 1/2 D RL SHAFT ; 1-1/2" DIA 60 CASE

THOMSON

Part # LRD24

BDI # 843210

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Thread Size: None
Shaft Style: Plain
Tolerance Class: D

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 202
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
LSR-20-PD

COMPARE

LSR-20-PD

Description
LSR-20-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE

THOMSON

Part # LSR-20-PD

BDI # 843381

Features

Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Base to Center of Shaft - Millimeter: 30.15
Inch - Metric: Inch
Material: Steel

Predrilled Yes/No: Yes
Rail Width - Millimeter: 19.812
Other Features: Low Profile | 5/16 Inch Bolt
Shaft Length - Inch: 48
Rail Width - Inch: 0.78

Price Inventory : Available to order
Loading Price
QTY
SR24L72

COMPARE

SR24L72

Description
SR24L72 SHAFT SUPPORT RAIL ; 0.5" BORE 60 CASE

THOMSON

Part # SR24L72

BDI # 843414

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Base to Center of Shaft - Millimeter: 63.5
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 76.2
Other Features: For Continuously Supported Application
Shaft Length - Inch: 72
Rail Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
1 1/2 L TU RL

COMPARE

1 1/2 L TU RL

Description
1 1/2 L TU RL SHAFT ; 1-1/2" DIA CLASS L TU RL 60 CASE

THOMSON

Part # LRL24TU

BDI # 843216

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 178
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
RW24V

COMPARE

RW24V

Description
RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING

THOMSON

Part # RW24V

BDI # 854890

Features

Bearing Length - Inch: 5.38
Mounting Block Height - Millimeter: 85.852
Mounting Block Length - Inch: 2.75
Mounting Block Width - Millimeter: 200.152
Bearing Length - Millimeter: 136.652

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 152.4
Shaft Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY