2 1/2 S TU RL
Description
2 1/2 S TU RL SHAFT ; 2-1/2" DIA CLASS S 60 CASE
Part # 2 1/2 S TU RL
BDI # 843275
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
2 1/2 L TU RL
Description
2 1/2 L TU RL SHAFT ; 2-1/2" DIA CLASS L TU RL 60 CASE
Part # 2 1/2 L TU RL
BDI # 843271
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
2 1/2 L SS RL
Description
2 1/2 L SS RL SHAFT ; 2-1/2" DIA CLASS L SS 60 CASE
Part # 2 1/2 L SS RL
BDI # 843270
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
2 1/2 S SS RL
Description
2 1/2 S SS RL SHAFT ; 2-1/2" DIA CLASS S SS 60 CASE
Part # 2 1/2 S SS RL
BDI # 843274
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
LSR-40-PD
Description
LSR-40-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-40-PD
BDI # 843384
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Base to Center of Shaft - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
38.1
Other Features:
Low Profile | 5/8 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
1.5