10 MM SS RL
Description
10 MM SS RL SHAFT ; 10MM DIA STAINLESS STEEL 60 CASE
Part # 10MMSS
BDI # 843263
Features
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
177.992
Length Type:
Random
Features
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
40.551
Length Type:
Random
Features
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
236.22