Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Base to Center of Shaft - Millimeter:
26
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
45
Other Features:
Open Type | M5 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
1.772
16 MM SS RL
Description
16 MM SS RL SHAFT ; 16MM DIA STAINLESS STEEL 60 CASE
Part # 16 MM SS RL
BDI # 843267
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
QS 16 MM 1000
Description
QS 16 MM 1000 QUICK SHAFT ; 16MM DIA 1000MM L CARBON STEEL 60 CASE
Part # QS 16 MM 1000
BDI # 842909
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
39.37
Length Type:
Cut to Length
QS 16 MM 1500
Description
QS 16 MM 1500 QUICK SHAFT ; 16MM DIA 1500MM L CARBON STEEL 60 CASE
Part # QS 16 MM 1500
BDI # 842910
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
59.055
Length Type:
Cut to Length
QS 16 MM 500
Description
QS 16 MM 500 QUICK SHAFT ; 16MM DIA 500MM L CARBON STEEL 60 CASE
Part # QS 16 MM 500
BDI # 842913
Features
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
19.685
Length Type:
Cut to Length