3/4 L TU RL
Description
3/4 L TU RL SHAFT ; 3/4" DIA CLASS L TU RL 60 CASE
Part # LRL12TU
BDI # 843307
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
44.45
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
72
Rail Width - Inch:
1.75
SR12-PDL48
Description
SR12-PDL48 SHAFT SUPPORT RAIL ; 0.75" BORE 60 CASE
Part # SR12-PDL48
BDI # 843398
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
44.45
Other Features:
For Continuously Supported Application | No.10 Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
1.75
SR12-PDL72
Description
SR12-PDL72 SHAFT SUPPORT RAIL ; 0.75" BORE 60 CASE
Part # SR12-PDL72
BDI # 843399
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
44.45
Other Features:
For Continuously Supported Application | No.10 Bolt
Shaft Length - Inch:
72
Rail Width - Inch:
1.75
SR12
Description
SR12 SHAFT SUPPORT RAIL ; 3/4" SHAFT DIA 24" SHAFT LEN 60 CASE
Part # SR12
BDI # 843394
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
44.45
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
1.75