SR16-PDL48
Description
SR16-PDL48 SHAFT SUPPORT RAIL ; 0.1" BORE 60 CASE
Part # SR16-PDL48
BDI # 843404
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application | 1/4 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
2.125
LSR-16-PD
Description
LSR-16-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-16-PD
BDI # 843380
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
17.526
Other Features:
Low Profile | 1/4 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
0.69
RW16C
Description
RW16C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 1" DIA SELF-ALIGNING
Part # RW16C
BDI # 854883
Features
Bearing Length - Inch:
3.75
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
95.25
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
72
Rail Width - Inch:
2.125
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
48
Rail Width - Inch:
2.125