Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
53
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
74
Other Features:
M10 Bolt
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.913
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Inch:
2.087
Base to Center of Shaft - Millimeter:
53
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
74
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.913
QS 30 MM 500
Description
QS 30 MM 500 QUICK SHAFT ; 30MM DIA 500MM L CARBON STEEL 60 CASE
Part # QS 30 MM 500
BDI # 842953
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
19.685
Length Type:
Cut to Length