Features
        
                            Shaft Diameter - Inch:
                            
                                1.575
                        
        
                            Shaft Diameter - Millimeter:
                            
                                40
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                60
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Rail Width - Millimeter:
                            
                                78
                        
        
                            Other Features:
                            
                                M10 Bolt
                        
        
                            Shaft Length - Inch:
                            
                                23.622
                        
        
                            Rail Width - Inch:
                            
                                3.071
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1.575
                        
        
                            Shaft Diameter - Millimeter:
                            
                                40
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                60
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Rail Width - Millimeter:
                            
                                78
                        
        
                            Other Features:
                            
                                M10 Bolt
                        
        
                            Shaft Length - Inch:
                            
                                23.622
                        
        
                            Rail Width - Inch:
                            
                                3.071
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1.575
                        
        
                            Shaft Diameter - Millimeter:
                            
                                40
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                201.969
                        
        
                            Length Type:
                            
                                Random
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1.575
                        
        
                            Shaft Diameter - Millimeter:
                            
                                40
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                177.992
                        
        
QS 40 MM 1500
        
            Description
            
            QS 40 MM 1500 QUICK SHAFT ; 40MM DIA 1500MM L CARBON STEEL 60 CASE
    
Part # QS 40 MM 1500
BDI # 842956
Features
        
                            Shaft Diameter - Inch:
                            
                                1.575
                        
        
                            Shaft Diameter - Millimeter:
                            
                                40
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                59.055
                        
        
                            Length Type:
                            
                                Cut to Length