Page 1 of 6

Next

Compare
2 D RL

COMPARE

2 D RL

Description
2 D RL SHAFT ; 2" DIA 60 CASE

THOMSON

Part # LRD32

BDI # 843277

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Thread Size: None
Shaft Style: Plain
Tolerance Class: D

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 202
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
2 L SS RL

COMPARE

2 L SS RL

Description
2 L SS RL SHAFT ; 2" DIA CLASS L STAINLESS STEEL 60 CASE

THOMSON

Part # LRL32SS

BDI # 843281

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 178

Price Inventory : Available to order
Loading Price
QTY
SR32-PD

COMPARE

SR32-PD

Description
SR32-PD SHAFT SUPPORT RAIL ; 2" BORE 60 CASE

THOMSON

Part # SR32-PD

BDI # 843421

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Base to Center of Shaft - Millimeter: 82.55
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: Yes
Rail Width - Millimeter: 95.25
Other Features: For Continuously Supported Application | 3/8 Inch Bolt
Shaft Length - Inch: 24
Rail Width - Inch: 3.75

Price Inventory : Available to order
Loading Price
QTY
SR32

COMPARE

SR32

Description
SR32 SHAFT SUPPORT RAIL ; 50.8MM SHAFT DIA 609.6MM LG 60 CASE

THOMSON

Part # SR32

BDI # 843418

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Base to Center of Shaft - Millimeter: 82.55
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 95.25
Other Features: For Continuously Supported Application
Shaft Length - Inch: 24
Rail Width - Inch: 3.75

Price Inventory : Available to order
Loading Price
QTY
LSR-32-PD

COMPARE

LSR-32-PD

Description
LSR-32-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE

THOMSON

Part # LSR-32-PD

BDI # 843383

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Base to Center of Shaft - Millimeter: 44.45
Inch - Metric: Inch
Material: Steel

Predrilled Yes/No: Yes
Rail Width - Millimeter: 29.972
Other Features: Low Profile | 1/2 Inch Bolt
Shaft Length - Inch: 48
Rail Width - Inch: 1.18

Price Inventory : Available to order
Loading Price
QTY