Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
N
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
RW48S
Description
RW48S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 3" D SELF-ALIGNING
Part # RW48S
BDI # 854899
Features
Bearing Length - Inch:
11
Mounting Block Height - Millimeter:
58.42
Mounting Block Length - Inch:
13
Mounting Block Width - Millimeter:
152.4
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
107.95
Shaft Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block