1 1/2 L SS RL
Description
1 1/2 L SS RL SHAFT ; 1-1/2" DIA CLASS L SS 60 CASE
Part # 1 1/2 L SS RL
BDI # 843214
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
8 MM RL
Description
8 MM RL SHAFT ; 8MM DIA 4216MM RANDOM LENGTH CS 60 CASE
Part # 8 MM RL
BDI # 843342
Features
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
165.984
Length Type:
Random
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
48
Rail Width - Inch:
2.125
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
53.975
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
72
Rail Width - Inch:
2.125
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
38.1
Other Features:
For Continuously Supported Application | No.6 Bolt
Shaft Length - Inch:
24
Rail Width - Inch:
1.5