Features
        
                            Shaft Diameter - Inch:
                            
                                0.984
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                177.992
                        
        
1/2 S SS RL
        
            Description
            
            1/2 S SS RL SHAFT ; 1/2" DIA CLASS S STAINLESS STEEL 60 CASE
    
Part # LRS8SS
BDI # 843255
Features
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                S
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                28.575
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Rail Width - Millimeter:
                            
                                41.275
                        
        
                            Other Features:
                            
                                For Continuously Supported Application
                        
        
                            Shaft Length - Inch:
                            
                                72
                        
        
                            Rail Width - Inch:
                            
                                1.625
                        
        
10 MM SS RL
        
            Description
            
            10 MM SS RL SHAFT ; 10MM DIA STAINLESS STEEL 60 CASE
    
Part # 10MMSS
BDI # 843263
Features
        
                            Shaft Diameter - Inch:
                            
                                0.394
                        
        
                            Shaft Diameter - Millimeter:
                            
                                10
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                177.992
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.394
                        
        
                            Shaft Diameter - Millimeter:
                            
                                10
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                MM
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                177.992
                        
        
                            Length Type:
                            
                                Random