Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
94
Length Type:
Random
Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
75
Features
Shaft Diameter - Inch:
0.188
Shaft Diameter - Millimeter:
4.775
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
94
Length Type:
Random
Features
Shaft Diameter - Inch:
0.197
Shaft Diameter - Millimeter:
5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Chamfer
Shaft Length - Inch:
1.575
SF220A/M1
Description
SF220A/M1 ROTARY BUSHING ; 2MM DIA X 20MM LENGTH
Part # SF220A/M1
BDI # 21438464
Features
Shaft Diameter - Inch:
0.079
Shaft Diameter - Millimeter:
2
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
M1
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0.787
Length Type:
Random