Features
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                D
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                202
                        
        
                            Length Type:
                            
                                Random
                        
        
3 1/2 L RL
        
            Description
            
            3 1/2 L RL SHAFT ; 3-1/2" DIA CLASS L RL 60 CASE
    
Part # 3 1/2 L RL
BDI # 843293
Features
        
                            Shaft Diameter - Inch:
                            
                                3.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                88.9
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                L
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                202
                        
        
                            Length Type:
                            
                                Random
                        
        
2 L SS316RL
        
            Description
            
            2 L SS316RL SHAFT ; 2" DIA CLASS L STAINLESS STEEL 60 CASE
    
Part # 2 L SS316RL
BDI # 843282
Features
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                L
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                138
                        
        
2 L SS RL
        
            Description
            
            2 L SS RL SHAFT ; 2" DIA CLASS L STAINLESS STEEL 60 CASE
    
Part # 2 L SS RL
BDI # 843281
Features
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                L
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                2
                        
        
                            Shaft Diameter - Millimeter:
                            
                                50.8
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                82.55
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Rail Width - Millimeter:
                            
                                95.25
                        
        
                            Other Features:
                            
                                3/8 Inch Bolt | Price per Inch
                        
        
                            Shaft Length - Inch:
                            
                                48
                        
        
                            Rail Width - Inch:
                            
                                3.75
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter