2 1/2 S TU RL
Description
2 1/2 S TU RL SHAFT ; 2-1/2" DIA CLASS S 60 CASE
Part # LRS40TU
BDI # 843275
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
Features
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
2 1/2 L TU RL
Description
2 1/2 L TU RL SHAFT ; 2-1/2" DIA CLASS L TU RL 60 CASE
Part # LRL40TU
BDI # 843271
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
2 1/2 L SS RL
Description
2 1/2 L SS RL SHAFT ; 2-1/2" DIA CLASS L SS 60 CASE
Part # LRL40SS
BDI # 843270
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178