Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Base to Center of Shaft - Inch:
1.102
Base to Center of Shaft - Millimeter:
28
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
43
Shaft Length - Inch:
23.622
Rail Width - Inch:
1.693
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Base to Center of Shaft - Millimeter:
28
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
43
Other Features:
M4 Bolt
Shaft Length - Inch:
23.622
Rail Width - Inch:
1.693
12 MM SS RL
Description
12 MM SS RL SHAFT ; 12MM DIA STAINLESS STEEL 60 CASE
Part # 12MMSS
BDI # 843265
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
165.984
Length Type:
Random
QS 12 MM 500
Description
QS 12 MM 500 QUICK SHAFT ; 12MM DIA 500MM L CARBON STEEL 60 CASE
Part # QS 12 MM 500
BDI # 842907
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
19.685
Length Type:
Cut to Length