Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
41.275
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
72
Rail Width - Inch:
1.625
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Shaft Length - Inch:
178
Length Type:
Random
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
41.275
Other Features:
For Continuously Supported Application | No.8 Bolt
Shaft Length - Inch:
24
Rail Width - Inch:
1.625
5/8 S SS RL
Description
5/8 S SS RL SHAFT ; 5/8" DIA CLASS S STAINLESS STEEL 60 CASE
Part # LRS10SS
BDI # 843335
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
5/8 N RL
Description
5/8 N RL SHAFT ; 5/8" DIA CLASS N CARBON STEEL 60 CASE
Part # LRN10
BDI # 843333
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
N
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random