LSR-20-PD
Description
LSR-20-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-20-PD
BDI # 843381
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
30.15
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
19.812
Other Features:
Low Profile | 5/16 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
0.78
1 1/4 S SS RL
Description
1 1/4 S SS RL SHAFT ; 1-1/4" DIA CLASS S SS 60 CASE
Part # LRS20SS
BDI # 843229
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
1 1/4 N RL
Description
1 1/4 N RL SHAFT ; 1-1/4" DIA CLASS N CARBON STEEL 60 CASE
Part # LRN20
BDI # 843227
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
N
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
SR20-PDL72
Description
SR20-PDL72 SHAFT SUPPORT RAIL ; 0.25" BORE 60 CASE
Part # SR20-PDL72
BDI # 843411
Features
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
53.975
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
63.5
Other Features:
For Continuously Supported Application | 5/16 Inch Bolt
Shaft Length - Inch:
72
Rail Width - Inch:
2.5