Page 1 of 11

Next

Compare
1 1/2 D RL

COMPARE

1 1/2 D RL

Description
1 1/2 D RL SHAFT ; 1-1/2" DIA 60 CASE

THOMSON

Part # LRD24

BDI # 843210

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Thread Size: None
Shaft Style: Plain
Tolerance Class: D

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 202
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
SR24L72

COMPARE

SR24L72

Description
SR24L72 SHAFT SUPPORT RAIL ; 0.5" BORE 60 CASE

THOMSON

Part # SR24L72

BDI # 843414

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Base to Center of Shaft - Millimeter: 63.5
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 76.2
Other Features: For Continuously Supported Application
Shaft Length - Inch: 72
Rail Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
1 1/2 L TU RL

COMPARE

1 1/2 L TU RL

Description
1 1/2 L TU RL SHAFT ; 1-1/2" DIA CLASS L TU RL 60 CASE

THOMSON

Part # LRL24TU

BDI # 843216

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 178
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
RW24B

COMPARE

RW24B

Description
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING

THOMSON

Part # RW24B

BDI # 854887

Features

Bearing Length - Inch: 5.38
Mounting Block Height - Millimeter: 0
Mounting Block Length - Inch: 0
Mounting Block Width - Millimeter: 0
Bearing Length - Millimeter: 136.652

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 0
Shaft Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel

Price Inventory : Available to order
Loading Price
QTY
RW24A

COMPARE

RW24A

Description
RW24A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 1.5" DIA SELF-ALIGNING

THOMSON

Part # RW24A

BDI # 854886

Features

Bearing Length - Inch: 5.38
Mounting Block Height - Millimeter: 0
Mounting Block Length - Inch: 0
Mounting Block Width - Millimeter: 0
Bearing Length - Millimeter: 136.652

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 0
Shaft Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel

Price Inventory : Available to order
Loading Price
QTY