Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
D
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Base to Center of Shaft - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
76.2
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
72
Rail Width - Inch:
3
1 1/2 L TU RL
Description
1 1/2 L TU RL SHAFT ; 1-1/2" DIA CLASS L TU RL 60 CASE
Part # LRL24TU
BDI # 843216
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
RW24B
Description
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING
Part # RW24B
BDI # 854887
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
RW24A
Description
RW24A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 1.5" DIA SELF-ALIGNING
Part # RW24A
BDI # 854886
Features
Bearing Length - Inch:
5.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
136.652
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel