Page 1 of 2

Next

Compare
S625

COMPARE

S625

Description
S625 LINEAR SHAFT SEAL ; 0.625" ID X 1.129" OD X 0.125" T

THOMSON

Part # S625

BDI # 854845

Features

Size: 0.625 IN ID X 1.129 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
S625SS

COMPARE

S625SS

Description
S625SS LINEAR BEARING SEAL ; EXTERNAL CLOSED 0.625" DIA

THOMSON

Part # S625SS

BDI # 854848

Features

Size: 0.625 IN ID X 1.129 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
ADJS625SS

COMPARE

ADJS625SS

Description
ADJS625SS LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 0.625" DIA

THOMSON

Part # ADJS625SS

BDI # 854921

Features

Size: 0.625 IN ID X 1.129 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
ADJS625

COMPARE

ADJS625

Description
ADJS625 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 0.625" DIA

THOMSON

Part # ADJS625

BDI # 854920

Features

Size: 0.625 IN ID X 1.129 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
OPNS625

COMPARE

OPNS625

Description
OPNS625 LINEAR BEARING SEAL ; EXTERNAL OPEN 0.625" DIA

THOMSON

Part # OPNS625

BDI # 854960

Features

Size: 0.625 IN ID X 1.129 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Open External

Price Inventory : Available to order
Loading Price
QTY