Page 1 of 2

Next

Compare
ADJS750

COMPARE

ADJS750

Description
ADJS750 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 0.75" DIA

THOMSON

Part # ADJS750

BDI # 854922

Features

Size: 0.75 IN ID X 1.254 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
OPNS750SS

COMPARE

OPNS750SS

Description
OPNS750SS LINEAR BEARING SEAL ; EXTERNAL OPEN 0.75" DIA

THOMSON

Part # OPNS750SS

BDI # 854963

Features

Size: 0.75 IN ID X 1.254 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Open External

Price Inventory : Available to order
Loading Price
QTY
ADJS750SS

COMPARE

ADJS750SS

Description
ADJS750SS LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 0.75" DIA

THOMSON

Part # ADJS750SS

BDI # 854923

Features

Size: 0.75 IN ID X 1.254 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
S750

COMPARE

S750

Description
S750 LINEAR BEARING SEAL ; 0.75" ID X 1.254" OD X 0.125" T

THOMSON

Part # S750

BDI # 854849

Features

Size: 0.75 IN ID X 1.254 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
S750SS

COMPARE

S750SS

Description
S750SS LINEAR BEARING SEAL ; 0.75" ID X 1.254" OD X 0.125" T

THOMSON

Part # S750SS

BDI # 854852

Features

Size: 0.75 IN ID X 1.254 IN OD X 0.125 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY