FF2010
Description
FF2010 NEEDLE ROLLER CAGE ASSY ; 34 MM L X 10 MM W
Part # FF2010-0-2
BDI # 1411480
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Single Row | 2 MM Dia X 6.8 MM L Roller | 7 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage
FT 2010 N B2
Description
FT 2010 N B2 SR FLAT ROLLER CAGE ; 20MM ROLLER 32MM L X 10MM W RETAINER
Part # FT 2010 N B2
BDI # 23284044
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Synthetic Resin
Other Features:
Flat | 2 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage
FT 2010 32 B2
Description
FT 2010 32 B2 SR FLAT ROLLER CAGE ; 20MM ROLLER 32MM L X 10MM W RETAINER
Part # FT 2010 32 B2
BDI # 23284042
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Steel
Other Features:
Flat | 2 MM Roller Dia | Single Row
Product Name:
Assembly
Product Type:
Needle Roller Cage