XY-HRS050-RH1SNF
Description
XY-HRS050-RH1SNF ROBOT MOTOR MODULE ; NON-RETURNABLE 500MM STROKE 778MM/S
Part # XY-HRS050-RH1SNF
BDI # 1196873
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
180
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Straight Motor Mounting | No Motor Interface | M8 Bolt
Stroke Length - Inch:
19.685
Overall Length - Inch:
31.969
Rail Width - Inch:
7.087
MCM05050H10K00
Description
MCM05050H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05050H10K00
BDI # 1190635
Features
Rail Length - Millimeter:
630
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
24.803
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
19.685
Overall Length - Inch:
26.85
Rail Width - Inch:
1.913
MCM05050H20K00
Description
MCM05050H20K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM05050H20K00
BDI # 1190636
Features
Rail Length - Millimeter:
630
Rail Width - Millimeter:
48.6
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
24.803
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
19.685
Overall Length - Inch:
26.85
Rail Width - Inch:
1.913
MCM06050H05K00
Description
MCM06050H05K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM06050H05K00
BDI # 1190664
Features
Rail Length - Millimeter:
640
Rail Width - Millimeter:
58
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
25.197
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
19.685
Overall Length - Inch:
27.874
Rail Width - Inch:
2.283
MCM06050H10K00
Description
MCM06050H10K00 LINEAR RAIL ASSEMBLY ; NON-RETURNABLE
Part # MCM06050H10K00
BDI # 1190665
Features
Rail Length - Millimeter:
640
Rail Width - Millimeter:
58
Series:
MCM
Inch - Metric:
Metric
Material:
Stainless Steel
Rail Length - Inch:
25.197
Other Features:
High Grade | Fluoride Low Temperature Chrome Plated | AS2 Grease | K1 Lubrication Unit
Stroke Length - Inch:
19.685
Overall Length - Inch:
27.874
Rail Width - Inch:
2.283