RWU65-F-L-120/930/120-V3-G2

Description
RWU65-F-L-120/930/120-V3-G2 GUIDE ASY ; NON-RETURNABLE

INA

Part # RWU65-F-L-120/930/120-V3-G2

BDI # 27783875

Price Inventory : Available to order
Loading Price
QTY
SSUPB16

COMPARE

SSUPB16

Description
SSUPB16 PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM

THOMSON

Part # SSUPB16

BDI # 854137

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: No.10 Bolt | Heavy Duty

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
SSUPBO16

COMPARE

SSUPBO16

Description
SSUPBO16 PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM

THOMSON

Part # SSUPBO16

BDI # 854159

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: No.10 Bolt | Heavy Duty

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
KWVE25-B-H-V1-G3

COMPARE

KWVE25-B-H-V1-G3

Description
KWVE25-B-H-V1-G3 LINEAR GUIDE CARRIAGE ; 4-ROW BALL

INA

Part # KWVE25-B-H-V1-G3

BDI # 1472267

Features

Series: KWVE
Lubrication/Lube Block Yes/No: Yes
Accuracy Class: Precision Grade
Preload: Yes
Inch - Metric: Metric

Material: Steel
Other Features: Four-Row | Corrosion-Resistant Design | High-Narrow
Overall Length - Inch: 3.28
Rail Width - Millimeter: 23
Rail Width - Inch: 0.906

Price Inventory : Available to order
Loading Price
QTY

COMPARE

TKVD25-G3 X 1120-20/20

Description
TKVD25-G3 X 1120-20/20 LINEAR GUIDEWAY

INA

Part # TKVD25-G3 X 1120-20/20

BDI # 25128373

Price Inventory : Available to order
Loading Price
QTY